Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KD Scientific Centrifan™ PE Personal Evaporator/Condenser Accessory, Rotors

Catalog No. 14831601 Shop All BTX Harvard Products
Change view
Click to view available options
Includes:
10 x 1.5 mL HPLC vial and 1 Polypropylene splitter
4 x 40 mL Scintillation vial and 1 Polypropylene splitter
6 x 16 x 100 mm Test tube and 1 Polypropylene splitter
6 x 20 mL Scintillation vial and 1 Polypropylene splitter
6 x 30 mL Scintillation vial and 1 Polypropylene splitter
8 x 1.6 mL Microcentrifuge tube and 1 Polypropylene splitter
8 x 4 mL Vial and 1 Polypropylene splitter
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
14-831-601 6 x 20 mL Scintillation vial and 1 Polypropylene splitter
14-831-602 8 x 1.6 mL Microcentrifuge tube and 1 Polypropylene splitter
14-831-603 6 x 16 x 100 mm Test tube and 1 Polypropylene splitter
14-831-604 8 x 4 mL Vial and 1 Polypropylene splitter
14-831-605 6 x 30 mL Scintillation vial and 1 Polypropylene splitter
14-831-607 10 x 1.5 mL HPLC vial and 1 Polypropylene splitter
14-831-606 4 x 40 mL Scintillation vial and 1 Polypropylene splitter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14-831-601 Supplier KD Scientific Supplier No. 788400

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

For use with Centrifan™ PE

Specifications

Type Centrifan Rotor
For Use With (Equipment) Centrifan™ PE
Includes 6 x 20 mL Scintillation vial and 1 Polypropylene splitter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.