Learn More
Description
Simplifies small volume evaporation tasks for synthetic and medicinal chemists, as well as pharmaceutical, biotech, and university researchers. Proprietary self–generated blowdown technology eliminates the potential problems with common evaporation systems
- Eliminates the problem of bumping using patented SBT (Self blowdown technology)
- Vacuum-free: no bumping or splashing to risk sample purity and yield
- Heated air flows over the surface area of the solvent, enhancing evaporation
- Temp controller range: Ambient to 55°C
- Cold finger Capacity: 1 L non–freezing liquid or dry ice nuggets
- Power Requirements: 115V 60Hz
- Fuse Ratings: 3A fast acting, 5mm × 20mm
- Dimensions W × D × H: 12 × 8 ×18 in.
- Instrument type: evaporator
- Centrifugal Evaporation: sample securely pressed in spinning containers
- Programmable timer from minutes to hours
- Concentrate samples or evaporate to complete dryness, or collect distillate
- Compact, portable, minimal bench space
- Use 20/30/40mL scintillation vials, 1.6mL Eppendorf tubes, 4mL/1 dram vials, 16×100mm test tubes (Rotors not included)
Specifications
Specifications
| For Use With (Application) | Synthetic and Medicinal Chemistry, as Well as Pharmaceutical, Biotech and University Research |
| Includes | Cold trap |
| Type | Small Volume Evaporator |
| Model | Centrifan PE |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.