Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KD Scientific Dual and Multiple Syringe Infusion/Withdrawal Pumps

Catalog No. 148319 Shop All BTX Harvard Products
Change view
Click to view available options
Number of Channels:
10
Voltage:
115 V
Product Type:
Infusion Withdrawal Pump
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Number of Channels Voltage Product Type
14-831-9 10 115 V Infusion Withdrawal Pump
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-831-9 Supplier KD Scientific Supplier No. 780230

missing translation for 'validMainframeMsg'

Easy-to-use programmable syringe pumps

  • Simple menu-driven setup to program syringe diameter, flow rate and dispense volume
  • Backlit display
  • Automatic shutoff
  • Settings can be reviewed and changed during operation
  • Last settings are stored in memory for repeatability
Multiple Syringe Pumps
  • Capacity: 10 μL to 140 mL up to 10 syringes (depending on syringe size)
  • Built-in RS-232-C and TTL interfaces for easy external control
  • Hold glass or plastic syringes
  • Available as infusion and infusion/withdrawal models

Specifications

Voltage 115 V
Flow Rate 0.001 μL/hr. to 147 mL/min.
Capacity (Metric) 10 μL to 140 mL
Connectors RS232C, TTL
Linear Force (Metric) 18 kg
Linear Force (English) 40 lb.
Reproducibility ±0.1%
Weight (English) 9 lb.
Weight (Metric) 4 kg
Electrical Requirements 115 V 50/60 Hz
Display Type Backlit LCD
Flow Rate Accuracy ±<1%
Number of Channels 10
Frequency 50/60 Hz
Overall Height (English) 5.5 in.
Overall Height (Metric) 15 cm
Overall Length (English) 11 in.
Overall Length (Metric) 28 cm
Overall Width (English) 9 in.
Product Type Infusion Withdrawal Pump
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.