Learn More
Description
KD Scientific recommends Masterflex™ L/S™ tubing to achieve the best performance from your Allegro Peristaltic Pump. The tubing used in the Allegro Peristaltic Pump will depend on the pumping application. It is important to select tubing with appropriate chemical resistance for the liquid being pumped.
- Resistant to corrosives, solvents and oils at elevated temperatures
- Formulation: Thermal set rubber, Viton™ B (67% fluorine)
- Acids: Excellent
- Alkalies: Excellent
- Organic solvents: Test First
- Viscous fluids: good
- Steril fluids: Fair
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 3/100 in. |
| Diameter (Metric) Inner | 0.8 mm |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 760 cm |
| Sterility | Non-sterile |
| Tubing Size | L/S 13 |
| Sterilization Method | Sterilize by using a circulating hot air oven at 249°C (480°F) for 16 hrs. |
| Color | Opaque |
| Hardness | 70 (Shore A, ± 3) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.