Learn More
Description
- Two modes of operation a dispense and a withdrawal mode
- High pressure syringe clamps
- Wide plunger travel
- Quick fluid filling
- Power reduction mode and power failure indication
- Anti-siphon
- Daisy chain up to 99 pumps together
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Voltage | 110 V |
| Flow Rate | 0.001 μL/hr. (10 μL syringe) to 145.5 mL/min. (140 mL syringe) |
| Capacity (Metric) | 10 μL to 140 mL |
| Connectors | RS232, TTL |
| Linear Force (Metric) | 45.36 kg |
| Linear Force (English) | 100 lb. |
| Reproducibility | ±0.1% |
| Weight (English) | 14 lb. |
| Weight (Metric) | 6.4 kg |
| Dimensions (L x W x H) Exterior | 6 x 11 x 9.5 in. (15 x 28 x 24 cm) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
