Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KD Scientific Legacy KDS 410 High Pressure Pump
GSA_VA

Catalog No. p-4701867 Shop All BTX Harvard Products
Change view
Click to view available options
Voltage:
220 V
Certifications/Compliance:
CE
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Certifications/Compliance
14-931-18 220 V CE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 14-931-18 Supplier KD Scientific Supplier No. 789410
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

The new KDS 410 is a high pressure syringe pump which more than doubles the linear force available on the KDS 200 series. This extra force makes the pump ideal for delivery of fluid to reactors in chemical applications or for working with viscous fluids.

  • Quick set up and installation
  • High pressure syringe clamps
  • Typical accuracy of 1% or better
  • Approx. 100 lb. linear force
  • Wide variety of syringes from 10µL to 140mL
  • Wide plunger travel
  • Quick fluid filling
  • Power reduction mode
  • Volume dispense
  • Minimum flow rate of 0.001µL/hr (10µL syringe)
  • Maximum flow rate of 145.5mL/min (140mL syringe)
  • Power failure indication
  • Anti-siphon
  • RS232 interface
  • Daisy chain up to 99 pumps together
  • Applications include continuous delivery of fluid, pilot plant reactor dosing, dispensing viscous fluids
  • Robust design of syringe holder ensures the syringe is kept level during delivery of fluid
  • Selectable flow rate is entered directly into the program and stored in memory

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Voltage 220 V
Certifications/Compliance CE
Weight (English) 14.1 lb.
Weight (Metric) 6.4 kg
Electrical Requirements 220 VAC 50/60 Hz
Applications Ideal for applications requiring multiple syringes, delivering accurate and precise amounts of fluids for a multitude of applications, including injection of calibrant into a mass spectrometer or reaction chamber, long term drug delivery to animals and ge
Display Type Backlit LCD
Flow Rate Accuracy ±<1%
Number of Channels 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.