Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KD Scientific Legato 110 Single Syringe Infuse/Withdraw Programmable Syringe Pump
GSA_VA

Catalog No. 14831214 Shop All BTX Harvard Products
Change view
Click to view available options
Flow Rate:
1.28 pL/min. to 88.28 mL/min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Flow Rate
14-831-214 1.28 pL/min. to 88.28 mL/min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-831-214 Supplier KD Scientific Supplier No. 788110
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Versatile pump offers unparalleled ease of use through simple touch-screen interface

Single syringe infuse/withdraw with program option for two programs. 50 steps each. Accommodates syringes 0.5μL to 60mL. User definable flowrates with selectable target volume or time values to control the total infusion volume. 

  • Infusion/Withdrawal pump
  • Holds one syringe from 0.5μL to 60mL
  • High resolution color touch screen
  • Touch pad lock feature
  • LED light on front panel
  • Full metal chassis
  • Built in syringe table
  • Up to 30 lb. linear force
  • Advanced microstepping techniques
  • Built in RS485 interface
  • USB port
  • I/O and TTL interface
  • Continuous mode of operation
  • Spill dam
  • Programmable
Specifications
  • Accuracy: ±0.5 %
  • Reproducibility: ±0.05%
  • Syringes (min/max): 0.5μL to 60mL
  • Flow Rate, Minimum (0.5μL syringe): 1.28 pL/min.
  • Flow Rate, Maximum (10mL syringe): 25.99 mL/min.
  • Flow Rate, Maximum (60mL syringe): 88.28 mL/min.
  • Display: 4.3 WQVGA TFT Color Display with touchpad
  • Non-Volatile Memory: Stores all settings
  • Operating Temperature: 4°C to 40°C (40°F to 104°F)
  • Storage Temperature: -10°C to 70°C (14°F to 158°F)
  • Humidity: 20% to 80% RH noncondensing
  • Mode of Operation: Continuous
  • Power: 100-240 VAC: 50/60 Hz, 50W, 0.5A fuse
  • Dimensions: 9 x 7.5 x 5 in. (22.6 x 19.05 x 15cm)
  • Weight: 5.9 lb. (2.66kg)

 

Certifications

CE, UL, CSA, CB Scheme, EU RoHS

Note: KD Scientific syringe pumps are for laboratory use only. They have not been approved by the FDA for human clinical use.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Voltage 100/240 V
Flow Rate 1.28 pL/min. to 88.28 mL/min.
Capacity (Metric) 0.5 μL to 60 mL
Certifications/Compliance CE, UL, CSA, CB Scheme, EU RoHS
Connectors RS485 - IEEE-1394 6 pos, USB - Type B, I/O and TTL - 15 pin D-sub connector
Controller Microprocessor with 0.062 microstepping
Linear Force (Metric) 13.6 kg
Linear Force (English) 30 lb.
Material Metal
Reproducibility ±0.05%
Weight (English) 5.9 lb.
Weight (Metric) 2.66 kg
Electrical Requirements 100/240 V 50/60 Hz
Display Type TFT
Flow Rate Accuracy ±0.5%
Number of Channels 1
Frequency 50/60 Hz
Overall Height (English) 5 in.
Overall Height (Metric) 15 cm
Overall Length (English) 9 in.
Overall Length (Metric) 22.6 cm
Overall Width (English) 7.5 in.
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 4°C
Product Type Infusion Withdrawal Pump
Storage Requirements -10°C to +70°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.