Learn More
Description
- All the standard features of the Legato™ products still available
- Custom emulsification program added to the software, only available with the Legato™ 380 system
- Selectable emulsifying rates & volumes
- Adjustable duration
Specifications
Specifications
| Model | Legato 380 |
| Voltage | 100/240 V |
| Flow Rate | 5 to 220.97 mL/min. |
| Linear Force (Metric) | 35 kg (75 lb) @ 100% Force Selection |
| Type | Emulsifier System |
| Display Type | TFT |
| Flow Rate Accuracy | ±0.35% |
| Number of Channels | 2 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.