Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KD Scientific RS-232 Cable

Catalog No. 10989015 Shop All BTX Harvard Products
Change view
Click to view available options
Voltage:
0/1 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
10-989-015 0/1 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-989-015 Supplier KD Scientific Supplier No. 788308
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Legato™ 200 Series RS232 Communication Cable 2 m

  • Selection of accessories and replacement parts for your Legato™ Series Pumps
  • Accommodates up to four 0.5 μL to 10 mL plastic or glass syringes

Specifications

Voltage 0/1 V
Overall Length (Metric) 2 m
Product Type Legato™ 200 Series RS232 Communication Cable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.