Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
KD Scientific Splitters
Directs airflow into and out of vials to facilitate solvent evaporation
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
14-831-611
|
KD Scientific
788411 |
Centrfian™ 6 x 16 x 100 mm Micro Test Tube Rotor | N/A | N/A | N/A | ||||
14-831-610
|
KD Scientific
788410 |
Centrfian™ 8 x 1.6 mL Microcentrifuge Vial Rotor | N/A | N/A | N/A | ||||
14-831-612
|
KD Scientific
788412 |
Centrfian™ 8 x 4 mL Vial Rotor | N/A | N/A | N/A | ||||
14-831-615
|
KD Scientific
788416 |
Centrfian™ 10 HPLC 1.5 mL Vial Rotor | N/A | N/A | N/A | ||||
14-831-614
|
KD Scientific
788415 |
Centrfian™ 4 x 40 mL Scintillation Vial Rotor | N/A | N/A | N/A | ||||
14-831-613
|
KD Scientific
788414 |
Centrfian™ 6 x 30 mL Scintillation Vial Rotor | N/A | N/A | N/A | ||||
Description
- For use with Centrfian micro centrifuge vial rotor/micro test tube rotor/vial rotor/scintillating vial rotor/10 HPLC vial rotor
Specifications
Polyethylene | |
Splitter |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title