Learn More
Description
- Made of thermoplastic, PVC based firm transparent material with plasticizer
- Smooth bore tubing available in various sizes
Application Compatibility
- Viscous fluids: Excellent
- Acid and alkalies: Good
- Sterile fluids: Fair
- Organic solvents: No
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 31/100 in. |
| Diameter (Metric) Inner | 7.9 mm |
| Material | Thermoplastic PVC |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 1520 cm |
| Sterility | Non-sterile |
| Tubing Size | L/S 18 |
| Color | Clear |
| Hardness | 55 (Shore A) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.