Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Kennedy Pegboard Hook, Steel, 1/4 in. Diameter, 2-11/16 in. Length

Catalog No. 5000534348
Encompass

This pegboard hook is a single vertical end hook, constructed from steel. It is designed to provide secure storage and organization on pegboards.

  • Hook type: Single vertical end
  • Material: Steel
  • Bend angle: 70 degrees
  • Overall width: 0.75 in.
  • Overall height: 2.375 in.
  • Inside diameter: 1/4 in.
  • Country of origin: South Korea
  • Sold in 10-packs

Catalog No. 50-005-34348 Supplier MSC Supplier No. 00052258
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pegboard hook is a single vertical end hook, constructed from steel. It is designed to provide secure storage and organization on pegboards.

  • Hook type: Single vertical end
  • Material: Steel
  • Bend angle: 70 degrees
  • Overall width: 0.75 in.
  • Overall height: 2.375 in.
  • Inside diameter: 1/4 in.
  • Country of origin: South Korea
  • Sold in 10-packs

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.