Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Kennedy Roller Cabinet, 7 Drawers, 29 in W, Red, Steel

Catalog No. 5000530458
Encompass

This K2000 Series industrial roller cabinet is designed for organized tool storage. It features 7 drawers, a sturdy steel construction, and a vibrant red finish. Measuring 29 in W x 20 in D x 35 in H, it provides secure and accessible storage for various tools and equipment.

  • High security tubular locking system
  • Ball bearing drawer slides hold up to 120 lb per drawer
  • 5 x 2 in roller bearing casters with 350 lb capacity each
  • Tubular steel end handle
  • Double wall construction
  • Constructed from durable steel
  • 7 drawers for organized storage
  • Overall dimensions: 29 in W x 20 in D x 35 in H
  • Total load capacity of 1,400 lb
  • Total storage capacity of 9,885 cu in

Catalog No. 50-005-30458 Supplier MSC Supplier No. 89657365
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This K2000 Series industrial roller cabinet is designed for organized tool storage. It features 7 drawers, a sturdy steel construction, and a vibrant red finish. Measuring 29 in W x 20 in D x 35 in H, it provides secure and accessible storage for various tools and equipment.

  • High security tubular locking system
  • Ball bearing drawer slides hold up to 120 lb per drawer
  • 5 x 2 in roller bearing casters with 350 lb capacity each
  • Tubular steel end handle
  • Double wall construction
  • Constructed from durable steel
  • 7 drawers for organized storage
  • Overall dimensions: 29 in W x 20 in D x 35 in H
  • Total load capacity of 1,400 lb
  • Total storage capacity of 9,885 cu in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.