Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kessler Thermometer Corp KESSLER THERMOMETER CORP Thermometer, ASTM 90C, 0 to 30°C, 370 mm Length
SDP

Catalog No. NC3979669
Encompass_Preferred

This ASTM SafetyBLUE thermometer is designed for accurate temperature measurements. It features a range of 0 to 30°C with a division of 0.1, making it suitable for precise laboratory applications. The thermometer has a length of 370 mm and an immersion depth of 76 mm.

  • ASTM SafetyBLUE thermometer
  • Temperature range of 0°C to 30°C
  • Division of 0.1
  • Length of 370 mm
  • Immersion of 76 mm

Catalog No. NC3979669 Supplier Kessler Thermometer Corp Supplier No. 1222SB
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This ASTM SafetyBLUE thermometer is designed for accurate temperature measurements. It features a range of 0 to 30°C with a division of 0.1, making it suitable for precise laboratory applications. The thermometer has a length of 370 mm and an immersion depth of 76 mm.

  • ASTM SafetyBLUE thermometer
  • Temperature range of 0°C to 30°C
  • Division of 0.1
  • Length of 370 mm
  • Immersion of 76 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.