Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Keyboard Tray for LCD Monitor Holder

Catalog No. 86094149
Change view
Click to view available options
Height (English):
19 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
86-094-149 19 in.
86-094-249 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 86-094-149 Supplier Treston™ Supplier No. 86094149
Add to Cart
Add to Cart

Mounts to LCD monitor arm for attachment to slotted uprights, ordered separately.

  • Keyboard tray
  • For Treston LCD monitor arm (ordered separately 93049002P)
  • Max load 11 lbs
  • Max distance between LCD holder and keyboard tray is 5.1 in.

Specifications

Quantity 1 Ea.
Depth (Metric) 260 mm
Depth (English) 10.24 in.
Width (Metric) 457 mm
Width (English) 18 in.
For Use With (Equipment) Treston LCD Arms
Height (English) 19 in.
Height (Metric) 483 mm
Includes Attachment hardware
Description Keyboard tray, for LCD monitor holder, 19 in.
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.