Learn More
Keystone Safety KeyGuard™ Disposable Coverall

Description
- Keyguard™ (100% Polyolefin Tyvek™ Alternative)
- Zipper Closure
- Set-in Sleeves
- Elasticized Cuffs
- 100% latex free
- Provides the work with outstanding protection, durability and comfort.
Specifications
Specifications
| Product Type | Single-use Coveralls |
| Size | 5X-Large |
| Gender | Unisex |
| Material | Microporous Fabric |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Hood Type | Unhooded |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.