Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Keystone Safety KEYGUARD™ Microporous Coveralls, Elastic Wrists, Attached Hood and Boots
SDP

Catalog No. 19055547
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-055-547 Medium
19-055-549 X-Large
19-055-546 Small
19-055-548 Large
19-055-551 3X-Large
19-055-550 2X-Large
19-055-552 4X-Large
19-055-553 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 19-055-547 Supplier Keystone Safety Supplier No. CVLKGBMED
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Size Medium
Gender Unisex
Material Polyolefin
Color White
Disposable Single-use
Ankle Style Elastic
Closure Type Front Zipper
Seam Type Serged
Resistance Flame
Certifications/Compliance ANSI
Latex Free Yes
For Use With (Application) Manufacturing, food service, industrial, medical, clean room, pharmaceutical
Length (English) 35 in.
Length (Metric) 88.9 cm
Width (English) Chest 23.5 in.
Width (Metric) Chest 59.69 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.