Learn More
Keystone Safety Polypropylene Coveralls

Description
A high-quality, low-cost solution to protect your workers against dry particulates, dirt and grime
- Non-woven, 100 percent spunbond polypropylene construction
- Elastic wrists and ankles, zipper front and single collar
- Latex free
- Flame resistant
- Single use/disposable
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Medium |
| Material | Polypropylene |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Collared |
| Closure Type | Front Zipper |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.