Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Safety Polypropylene Shoe Cover - White on White

Specifications
Specifications
| Size | X-Large |
| Material | Polypropylene |
| Color | White |
| Disposable | Vinyl |
| Sole Type | Non-skid |
| Weight (English) | 6 lb. |
| Weight (Metric) | 2.72 kg |
| Resistance | Fluid |
| Product Type | Controlled Environments Shoe Covers |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?