Learn More
Amberlite™ IRA-402, Cl-form, ion-exchange resin
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Physical Form | Beads |
| Particle Size | Particle size analysis: uniformity coefficient: <1.60, harmonic mean size: 0.600 to 0.750mm,% <0.300mm: <1.0%,%>1.180mm: <5.0% |
| Packaging | Plastic drum |
| Volume Total Capacity | (Cl):> 1.20 eq/L |
| Water Retention Capacity | (Cl): 49.0 to 60.0% |
| Color | Yellow |
| Quantity | 5 kg |
| Solubility Information | Solubility in water: insoluble. |
| Chemical Name or Material | Amberlite™ IRA-402 |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.