Learn More
Mineral oil, pure
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | Colorless |
| Density | 0.8770g/mL |
| Flash Point | 220°C |
| Infrared Spectrum | Authentic |
| Packaging | Glass bottle |
| Refractive Index | 1.4760 to 1.4830 |
| Quantity | 2.5 L |
| Specific Gravity | 0.877 |
| Solubility Information | Solubility in water: insoluble. Other solubilities: soluble in benzene, chloroform, ether, cs2,, petroleum ether, oils, miscible with wax and fats, insoluble in ethanol |
| Viscosity | 65-75 mm2/s (40°C) |
| Show More |
Safety and Handling
| EINECSNumber | 232-455-8 |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.