Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Magnesium Sulfate Solution (2.25%/APHA), Fisher Chemical

Catalog No. SM1091 Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SM109-1 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SM109-1
Get Up to $1,800 in Chemicals with Purchase
View all promotions
Add to Cart

EcoSafPak™ is an environmentally friendly packaging system made of 100% recyclable material by an SFI certified supplier.

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Format Liquid
Packaging Glass Bottle
Quantity 1 L
Type Magnesium Sulfate Heptahydrate Solution, 2.25%
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.