Learn More
Description
- Recycled plastic made 12-hole crimping
- Press fits onto shaft of small DC generators to generate wind power
- Allows blade angles and/or interchange blade sets to be changed
- Diameter: 5.7cm (2.25 in.)
- Max number of dowels: 12
- Size of shaft hub press fits onto: 2mm
- Recommended for college and high school
Warranty and Services
5-year limited warranty
Specifications
Specifications
| Product Type | Wind Turbine Hubs |
| For Use With (Application) | For college/high school |
| Quantity | 10/Pk. |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

