Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier KidWind Wind Turbine Hubs
SDPSCI_ED

Catalog No. p-4777509 Shop All Vernier Software Products
Change view
Click to view available options
Quantity:
10/Pk.
3/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S04833ND 10/Pk.
S16180ND 3/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S04833ND Supplier Vernier Supplier No. KWWTH10
Only null left
Add to Cart
Add to Cart

To turn any DC generator into a wind turbine.

  • Recycled plastic made 12-hole crimping
  • Press fits onto shaft of small DC generators to generate wind power
  • Allows blade angles and/or interchange blade sets to be changed
  • Diameter: 5.7cm (2.25 in.)
  • Max number of dowels: 12
  • Size of shaft hub press fits onto: 2mm
  • Recommended for college and high school

Warranty and Services

5-year limited warranty

Specifications

Product Type Wind Turbine Hubs
For Use With (Application) For college/high school
Quantity 10/Pk.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.