Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cramer™ Kik-Step™ Stool

Catalog No. 11931005
Change view
Click to view available options
Color:
Beige
Black
Gray
Red
Silver
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
11-931-005 Silver
11-931-001 Beige
11-931-000 Black
11-931 Gray
11-931-010 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-931-005 Supplier Cramer™ Supplier No. 100101
Add to Cart
Add to Cart

The Kik-Step™ Stool is a rolling stool with a rubber bumper to protect walls and equipment.

The Kik-Step™ Stool is a rolling stool with a rubber bumper to protect walls and equipment.

  • Step on it and spring-loaded casters retract for safe, sure footing
  • Step off and stool rolls smoothly
  • Two steel steps cushioned with rubber treads
  • Epoxy finish protected by wide rubber bumper around base

Specifications

Material Stainless Steel
Load Capacity (English) 350 lb.
Load Capacity (Metric) 158.75 kg
Diameter (Metric) Base 39.37 cm
Diameter (English) Base 15.5 in.
Height (Metric) 35.56 cm
Warranty 10 Years
Weight (Metric) 4.53 kg
Finish Epoxy
Product Type Step Stool
Height (English) 14 in.
Weight (English) 10 lb.
Includes Rubber treads and base bumper, retractable casters
Color Silver
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.