Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cramer™ Kik-Step™ Stool
SCI_ED

Catalog No. S51101
Change view
Click to view available options
Length (English):
14.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S51101 14.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S51101 Supplier Cramer™ Supplier No. 100182/EMD

missing translation for 'validMainframeMsg'

The Kik-Step™ Stool is a rolling stool with a rubber bumper to protect walls and equipment.

  • Step on it and spring-loaded casters retract for safe, sure footing
  • Step off and stool rolls smoothly
  • Two steel steps cushioned with rubber treads
  • Epoxy finish protected by wide rubber bumper around base

Specifications

Length (English) 14.5 in.
Material Stainless Steel
Load Capacity (Metric) 158.75 kg
Diameter (Metric) Base 39.37 cm
Height (Metric) 36.83 cm
Load Capacity (English) 350 lb.
Weight (Metric) 4.53 kg
Product Type Step Stool
Height (English) 14.5 in.
Includes Rubber matting and bumper, spring loaded casters
Weight (English) 10 lb.
Color Gray
Diameter (English) Base 15.5 in.
Finish Epoxy
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.