Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™-51 Brand Reusable Serological Pipets with Tooled Opening
SDPSCI_ED

Catalog No. S30890A Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity: 10mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S30890A Capacity: 10mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S30890A Supplier DWK Life Sciences Supplier No. 37034A10/EMD

missing translation for 'validMainframeMsg'

Mouth-end openings tooled for cotton plugs.

  • Capacity: 10mL
  • Graduations: 1/10mL
  • Tolerance: ±0.06mL
  • Color code: Orange

Order Info

  • Case of 12
  • Plugs not included

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E1043, E1043, Type IV A
Material Borosilicate Glass
Graduated Yes
Graduations 0.1 mL
Tolerance ±0.06 mL
Volume (English) 0.33 oz.
Color Orange
Volume (Metric) 10 mL
Length (Metric) 350 mm
Type Serological Pipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.