Learn More
DWK Life Sciences Kimble™ KIMAX™ Babcock Bottle for Gasoline Testing
Shop All DWK Life Sciences Products

Description
- Recommended for use in tests like E8 of the Barrett Company Modified design permits use of about four times the oil permitted in an ordinary Babcock bottle
- Durable white scale; neck capacity, 10mL Graduated to 100% in 2% subdivisions Tolerance: ±1% Overall height: 164mm
Compliance
Designed for Babcock Method according to U.S. Bureau of Mines, Technical Paper 323, Method 550.1.
Specifications
Specifications
| Capacity (Metric) | 10 mL |
| Diameter (English) | 1.45 in. |
| Material | Glass |
| Tolerance | ±1% |
| Height (Metric) | 164 mm |
| Height (English) | 6.45 in. |
| Diameter (Metric) | 37 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.