Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KIMAX™ Babcock Bottles for Ice Cream Testing
SDP

Catalog No. 1270015 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
12-700-15 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-700-15 Supplier DWK Life Sciences Supplier No. 102510
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KIMAX™ Babcock Bottles for Ice Cream Testing are used to determine butterfat content in ice cream. Made from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements. Scale is permanent brown stain.

  • KIMAX Babcock bottle used for testing butterfat content in ice cream
  • Scale is permanent brown stain on neck
  • Graduated to 10% in 0.1% subdivisions
  • Sample size: 18 g
  • Overall height: 165 mm
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2 mL
Color Clear
Material Glass
Sterility Non-sterile
Tolerance ±0.1%
Closure Included No
Graduated Yes
Mouth Narrow
Height (Metric) 165 mm
Height (English) 6.5 in.
Autoclavable Autoclavable
Shape Dairy
Product Type Babcock Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.