Learn More
DWK Life Sciences KIMBLE™ KIMAX™ Babcock Bottles for Milk Testing
Shop All DWK Life Sciences Products

Description
8% Bottle with Sealed 3 marking
- Designed for butterfat content testing to 8% per APHA 15.8 or AOAC 989.04 test procedures
- Graduations marked with permanent brown stain for clear, direct reading of percent butterfat
- Etched vertical line centered in a contrasting darkened band for easier visualization and caliper anchoring
- Neck graduated to 8% in 0.1% subdivisions; tolerance: ±0.1%
- Marked with Sealed 3 for use in states requiring this marking
- Manufactured from 33-expansion, low-extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- For use with 3005S pipet
- Sample size: 18 g; Overall height: 165 mm
Compliance
Meets specifications of AOAC and Fed. Spec. DD-B-603
Specifications
Specifications
| Capacity (Metric) | 1.6 mL |
| Color | Clear |
| For Use With (Application) | Milk Testing |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Tolerance | ±0.04% |
| Closure Included | No |
| Graduated | Yes |
| Mouth | Narrow |
| Height (Metric) | 165 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.