Learn More
Description
- Convenient marking area
- Easy-to-read white graduated scale
- Borosilicate glass
Specifications
Specifications
| Capacity (English) | 6.76 oz. |
| Diameter (English) Outer | 2.24 in. |
| Diameter (Metric) Outer | 5.7 cm |
| Capacity (Metric) | 200 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Offer Excellent Mechanical Strength and Durability, While Providing High Resistance to Chemical Attack and Thermal Shock, Ideal for Use When Performing Titrations |
| Graduation Range | 25 to 150 mL |
| Height (English) | 7.4 in. |
| Height (Metric) | 10.4 cm |
| Includes | Spout |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

