Learn More
Description
Shallow glass dishes used for culturing bacteria and other general laboratory uses. Designed to meet Federal Specification NNN-D-1478.
- KIMAX dishes remain clear after repeated use in wet or dry sterilization cycles
- Reinforced beaded edges resist mechanical breakage and help in centering the bottom inside the cover
- Covers have a fused-on bright red ceramic enamel marking spot and inscription
- Combination of different colors and wording permits quick and easy identification of parts when sorting, selecting, and assembling pairs
- Bottom has a vertical arrow on the side to precisely locate serial dilution starting points
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Bottom Shape | Flat |
| Color | Clear |
| Material | Borosilicate Glass |
| Shape | Round |
| Sterility | Non-sterile |
| Type | Petri Dish Set |
| Height (Metric) | 20 mm |
| Diameter (Metric) | 100 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
