Learn More
DWK Life Sciences KIMBLE™ KIMAX™ Brand Babcock Bottle for Skim Milk Testing
Shop All DWK Life Sciences Products

Description
- Designed for Babcock test of butterfat content to 0.5% in skim milk
- Graduated to 0.5% in 0.01% increments
- Permanent brown stain marks graduations for durability
- Auxiliary filling tube included on the side of the bottle
- Compatible with Kimble pipets 580S or 3001
- Manufactured from 33 expansion, low extractable borosilicate glass
- Conforms to USP Type I and ASTM E438, Type I, Class A requirements
- Sample size: 18g; Overall height: 165mm
Specifications
Specifications
| Capacity (Metric) | 0.1 mL |
| Color | Clear |
| Material | Borosilicate Glass (Type I) |
| Sterility | Non-sterile |
| Tolerance | ±0.025% |
| Closure Included | No |
| Graduated | Yes |
| Mouth | Narrow |
| Height (Metric) | 165 mm |
| Height (English) | 6.49 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.