Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KIMAX™ Brand Replacement Base for 100mL Educational-Grade Graduated Cylinders
SDP

Catalog No. 0857212D Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08-572-12D 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-572-12D Supplier DWK Life Sciences Supplier No. 20025B100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KIMAX™ Brand Replacement Base for 100mL Educational-Grade Graduated Cylinders is designed for use with KIMAX™ educational-grade cylinders featuring a single blue metric scale. Sold separately to replace damaged or missing bases.

  • Replacement base for KIMAX educational-grade graduated cylinders
  • Compatible with 100mL KIMAX educational-grade cylinders with single blue metric scale
  • Sold separately as a replacement part
  • Case quantity: 6
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Capacity (Metric) 100 mL
For Use With (Application) 100 mL Cylinder
Scale Single metric scale
Class Class B
Product Type Cylinder Base
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.