Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KIMAX™ Brand Replacement Base for 25mL Educational-Grade Graduated Cylinders
SDP

Catalog No. 0857212B Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
08-572-12B 25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-572-12B Supplier DWK Life Sciences Supplier No. 20025B25
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KIMAX™ Brand Replacement Base for 25mL Educational-Grade Graduated Cylinders is a genuine replacement part designed for use with KIMAX™ educational-grade cylinders featuring a single blue metric scale.

  • Genuine replacement base for KIMAX 25mL educational-grade graduated cylinders
  • Compatible with KIMAX cylinders featuring a single blue metric scale
  • Sold as replacement part to extend the service life of existing cylinders
  • Case quantity: 6
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Capacity (Metric) 25 mL
For Use With (Application) 25 mL Cylinder
Scale Single metric scale
Product Type Cylinder Base
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.