Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Burets with Stopcock and Dust Cap, Class B
SDPSCI_ED

Catalog No. S32277 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S32277 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S32277 Supplier DWK Life Sciences Supplier No. 17026F50/EMDX

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Protective dust cap

Feature a 0.07 in. (2mm) PTFE straight bore stopcock plug.

  • Scale is durable black ceramic enamel
  • Designed from ASTM Specification E287, Class B requirements

Order Info

Case of 1

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Length (Metric) 738 mm
Material Borosilicate Glass
Graduations 0.1 mL
For Use With (Application) General Purpose Volumetric Analysis and Titrations where Class B Tolerances are Appropriate
Length (English) 29.05 in.
Includes Dust Cap
Scale Blue
Stopcock Material PTFE
Tolerance ±0.1 mL
Type Buret
Class Class B
Certifications/Compliance ASTM E438
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.