Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class B Cylinders with Single Metric Scale
SDP

Catalog No. p-82466 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
08-566-15D 100 mL 1 mL
08-566-15C 50 mL 1 mL
08-566-15A 10 mL 0.2 mL
08-566-15B 25 mL 0.5 mL
08-566-15E 250 mL 2 mL
08-566-15F 500 mL 5 mL
08-566-15G 1000 mL 10 mL
08-566-15H 2000 mL 20 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 08-566-15D Supplier DWK Life Sciences Supplier No. 20022100
Only null left
Add to Cart
Add to Cart

Calibrated To Contain

  • Demonstrate emulsion and demulsifying characteristics of oils
  • Determine sedimentation values of precipitates
  • Receive condensate from distillation procedures
  • White scale
  • Pour spout
  • Hexagonal base ground flat for stability

  • 10mL size has an enlarged funnel top for easy filling
  • Sizes 25mL and larger have SafeGard™ bumpers

Compliance

Designed from ASTM™ E 1272, Style 1, Class B requirements.

TRUSTED_SUSTAINABILITY

Specifications

Tolerance Metric ±0.6 mL
Height (English) 10.03 in.
Class B
Certifications/Compliance ASTM E1272, ASTM E438, USP Type I
Height (Metric) 255 mm
Type Graduated Cylinder
Scale Color White
Calibration To Contain
Shape Round
Base Type Hexagonal
Item Description Graduated 5 to 100mL
Material Borosilicate Glass
Capacity (Metric) 100 mL
For Use With (Application) Receivers the Condensate from Distillation Procedures and Sedimentation Values of Precipitates
Includes Hexagonal Base Flat Ground for Stability and Bumper, Pour Spout
Scale Single
Graduations 1 mL
Subdivision 1mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.