Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class B Cylinders, Starter Pack
GSA_VASDP

Catalog No. 03340197 Shop All DWK Life Sciences Products
Change view
Click to view available options
Tolerance:
±0.1 mL (at 10 mL), ±0.3 mL (at 25 mL), ±0.4 mL (at 50 mL), ±0.6 mL (at 100 mL), ±1.4 mL (at 250 mL)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tolerance
03-340-197 ±0.1 mL (at 10 mL), ±0.3 mL (at 25 mL), ±0.4 mL (at 50 mL), ±0.6 mL (at 100 mL), ±1.4 mL (at 250 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-340-197 Supplier DWK Life Sciences Supplier No. 2002401
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

To deliver; Class B

  • One each 10, 25, 50, 100, 250mL
  • Single metric scale with bumper

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Capacity (Metric) 10 mL, 100 mL, 25 mL, 250 mL, 50 mL
For Use With (Application) Start Up Labs and Customers Who Need a Variety of Cylinders But Have Limited Lab Space or Glassware Needs
Scale Single
Graduations 0.2 mL (10 mL), 0.5 mL (25 mL), 1 mL (100 mL), 1 mL (50 mL), 2 mL (250 mL)
Subdivision 0.2 to 2mL
Calibration To Deliver
Base Type Round
For Use With (Equipment) Bumper
Shape Round
Class Class B
Height (Metric) 190 mm (50 mL), 220 mm (250 mL), 255 mm (100 mL), 135 mm (10 mL), 140 mm (25 mL)
Certifications/Compliance ASTM E1272, ASTM E438, USP Type I
Tolerance ±0.1 mL (at 10 mL), ±0.3 mL (at 25 mL), ±0.4 mL (at 50 mL), ±0.6 mL (at 100 mL), ±1.4 mL (at 250 mL)
Product Type Graduated Cylinder Set
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.