Learn More
Description
Replacement part for Kimble 14250, 14915 and 14925
- Black, phenolic, rubber-lined closure
- Cemented-in rubber liner for secure sealing
- Withstands several repeated autoclavings
- GPI thread finish: 28-400
- Compatible with Kimble 14250, 14915, and 14925 vessels
Specifications
Specifications
| Color | Black |
| Material | Phenolic Resin |
| Sterility | Non-sterile |
| Closure Color | Black |
| Closure Liner | Rubber |
| Closure Material | Phenolic |
| Closure Size | 28-400 mm |
| Closure Type | Screw Cap |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
