Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ KIMAX™ Cylinders with Detachable Plastic Base and Bumpers
SDPSCI_ED

Catalog No. S31857 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
Graduations:
0.2 mL
0.5 mL
1 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
S31857 10 mL 0.2 mL
S31858 25 mL 0.5 mL
S31860 100 mL 1 mL
S31859 50 mL 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S31857 Supplier Kimble™ Supplier No. 20025H10/EMD
This item is not returnable. View return policy

Calibrated To Deliver

  • Borosilicate glass cylinders
  • Graduated with single blue metric scale
  • All cylinders except 10mL size are supplied with SafeGard™ bumpers
  • Plastic bases and bumpers can be replaced

Order Info

Sold in packs of 6

TRUSTED_SUSTAINABILITY

Specifications

Type Graduated Cylinder
Height (English) 5.1 in.
Height (Metric) 132 mm
Tolerance Metric ±0.1 mL
Calibration To Deliver
Scale Color Blue
Material Borosilicate Glass
Capacity (Metric) 10 mL
For Use With (Application) Start Up Labs and Customers Who Need a Variety of Cylinders But Have Limited Lab Space or Glassware Needs
Includes Detachable Plastic Base and Bumpers
Scale Single
Graduations 0.2 mL
Subdivision 0.2mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.