Learn More
Kimble™ KIMAX™ Educational-Grade Cylinder with Single White Metric Scale

Shop All DWK Life Sciences Products


Description
- Great choice for use in the classroom, as well as for many general laboratory procedures
- Made of sturdy borosilicate glass
- Incorporates many of the features of Kimax cylinders
- Available in seven different capacities ranging from 10mL to 1000mL with metric markings
Specifications
Specifications
| Material | Borosilicate Glass |
| Capacity (Metric) | 100 mL |
| For Use With (Application) | Educational Institutions, General Laboratory Procedures |
| Scale | Single |
| Graduations | 1 mL |
| Subdivision | 5 to 100 mL |
| Calibration | To Deliver |
| Scale Color | White |
| Class | Class A |
| Height (English) | 10.03 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.