Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ KIMAX™ Educational-Grade Cylinder with Single White Metric Scale
SDPSCI_ED

Catalog No. S31892 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
1000 mL
Graduations:
1 mL
10 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
S31892 1000 mL 10 mL
S31889 100 mL 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. S31892 Supplier Kimble™ Supplier No. 20025K1000/EMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Calibrated To Deliver

  • Great choice for use in the classroom, as well as for many general laboratory procedures
  • Made of sturdy borosilicate glass
  • Incorporates many of the features of Kimax cylinders
  • Available in seven different capacities ranging from 10mL to 1000mL with metric markings

TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass
Capacity (Metric) 1000 mL
For Use With (Application) Educational Institutions, General Laboratory Procedures
Scale Single
Graduations 10 mL
Subdivision 50 to 1000 mL
Calibration To Deliver
Base Type Hexagonal
Scale Color White
Shape Round
Class Class A
Height (English) 18.11 in.
Height (Metric) 460 mm
Certifications/Compliance ASTM E438, USP Type I
Tolerance ±5 mL
Product Type Educational Grade Graduated Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.