Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Educational-Grade Cylinders with Single Metric Scale
SDP

Catalog No. 085492D Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
08-549-2D 50 mL 1 mL
08-549-2J 2000 mL 20 mL
08-549-2C 25 mL 0.5 mL
08-549-2B 10 mL 0.2 mL
08-549-2E 100 mL 1 mL
08-549-2F 250 mL 2 mL
08-549-2G 500 mL 5 mL
08-549-2H 1000 mL 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 08-549-2D Supplier DWK Life Sciences Supplier No. 20025K50
Only null left
Add to Cart
Add to Cart

Calibrated To Deliver

  • Borosilicate glass
  • Durable white scale

  • 10mL size has funnel-shaped top

TRUSTED_SUSTAINABILITY

Specifications

Tolerance Metric ±1.4 mL
Type Educational Grade Graduated Cylinder
Height (English) 7.6 in.
Certifications/Compliance ASTM E438, USP Type I
Height (Metric) 190 mm
Shape Round
Calibration To Deliver
Scale Color White
Base Type Hexagonal
Item Description Graduated 3 to 50mL
Material Borosilicate Glass
Capacity (Metric) 50 mL
For Use With (Application) Educational Institutions, General Laboratory Procedures
Scale Single
Graduations 1 mL
Subdivision 1mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.