Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ KIMAX™ Erlenmeyer Flask Set
SDPSCI_ED

Catalog No. S43013 Shop All DWK Life Sciences Products
Change view
Click to view available options
Set of 50, 125, 250, 500, and 1000mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S43013 Set of 50, 125, 250, 500, and 1000mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S43013 Supplier Kimble™ Supplier No. 265201/EMD

missing translation for 'validMainframeMsg'

Perfect for the small lab that needs a variety of sizes.

  • Narrow-mouth borosilicate glass flask set
  • Five-piece set includes one each of sizes 50mL, 125mL, 250mL, 500mL and 1000mL

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 1.96, 2.59, 3.18, 4.01, 5.03 in.
Capacity (Metric) 50 mL
Material Borosilicate Glass
Graduation Range 20 to 50, 50 to 125, 50 to 225, 100 to 500 and 250 to 1000 mL
Graduations 10, 25, 25, 50, 50 mL
Height (English) 3, 4.2, 5.1, 6.8 and 8.3 in.
Height (Metric) 7.8, 10.8, 13, 17.4, 21.3 cm
Includes 5 Borosilicate Glass flasks (one each) in sizes of 50, 125, 250, 500 and 1000mL
Mouth Style Narrow
Diameter (Metric) Outer 5, 6.6, 8.1, 10.2, 12.8 cm
Closure Size 1, 5, 6, 7, 9
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.