Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ KIMAX™ Flasks Volumetric Class A with PTFE standard taper Stopper
SDPSCI_ED

Catalog No. S30864 Shop All DWK Life Sciences Products
Change view
Click to view available options
100mL Capacity; Tol: 0.08
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S30864 100mL Capacity; Tol: 0.08
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S30864 Supplier Kimble™ Supplier No. 28014F100/EMD

Calibrated to contain. Supplied with color-coded PTFE standard taper Stopper. (Kimble 28014-F).

TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Closure Color Orange
Closure Material PTFE
Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (English) 7.08 in.
Height (Metric) 18 cm
Tolerance ±0.08 mL
Graduated Yes
Closure Size 13
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.