Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Flat Bottom Florence Flask, Heavy-duty
GSA_VASDP

Catalog No. p-3256563 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
6 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10-310-60A 6 L
10-310-60 1000 mL
10-310-60B 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 10-310-60A Supplier DWK Life Sciences Supplier No. 250006000

Heavy-duty with flat bottom

  • Made of reliable and durable Kimax borosilicate glass
  • Flat bottoms, sturdy walls, and tooled tops
  • Excellent for boiling with low coefficient of expansion

Order Info

Packs of six

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Rubber
Description Top style: Tooled
Diameter (English) Outer 9.2 in.
Capacity (Metric) 6 L
Material Borosilicate Glass
Height (English) 14.37 in.
Height (Metric) 36.5 cm
Bottom Shape Flat
Diameter (Metric) Outer 234 mm
Closure Size 11
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.