Learn More
Description
- Cylindrical flat-bottom jar designed for ASTM™ D 97 and D 2500 test procedures
- Determines lowest temperature at which oil will pour and temperature at which solid substances crystallize
- Sample level graduation mark 2.12 in. (54 mm) from inside bottom
- Dimensions: 4.87 in. H x 1.37 in. O.D. (125 x 35 mm)
Specifications
Specifications
| Color | Clear |
| Diameter (English) | 1.37 in. |
| Material | Glass |
| Sterility | Non-sterile |
| Closure Included | No |
| Height (Metric) | 125 mm |
| Height (English) | 4.92 in. |
| Diameter (Metric) | 35 mm |
| Shape | Cylindrical |
| Product Type | Oil Sample Bottle |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
