Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KIMBLE™ KIMAX™ Graduated Cylinder, Class A, TD, with Reverse Graduations and Bumper
SDP

Catalog No. 01672727 Shop All DWK Life Sciences Products
Change view
Click to view available options
Autoclavable:
Autoclavable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable
01-672-727 Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-672-727 Supplier KIMBLE™ Supplier No. 20028W2000
Add to Cart
Add to Cart

Graduated cylinder constructed of borosilicate glass 3.3.

  • Manufactured from borosilicate glass 3.3
  • 'TD' appears on each cylinder and indicates the cylinder is calibrated to deliver
  • Cylinder is marked with a white, reverse, single metric scale
  • SAFE-GARD bumpers are supplied with sizes 25 through 2000 mL
  • Hexagonal base is flat ground for stability
  • Scales are made of durable white ceramic enamel
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass (3.3)
Capacity (Metric) 2000 mL
Graduations 20 mL
Autoclavable Autoclavable
Sterility Non-sterile
Class Class A
Tolerance 6 mL
Product Type Graduated Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.