Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimble™ KIMAX™ Graduated Fermentation Tubes
SDPSCI_ED

Catalog No. S72301 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S72301 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72301 Supplier Kimble™ Supplier No. 461625/EMD

missing translation for 'validMainframeMsg'

Vertical graduation tube

  • White ceramic enamel graduations start at 0.3mL
  • Vertical Tube O.D. x L: 13 x 100mm
  • Approx. O.D of Bulb: 30mm
TRUSTED_SUSTAINABILITY

Specifications

Type Fermentation Tube
Capacity (Metric) 5 mL
Quantity Case of 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.