Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Low Form, Griffin, Starter Pack
SDP

Catalog No. 025552 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
50 mL, 100 mL, 250 mL, 600 mL, and 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-555-2 50 mL, 100 mL, 250 mL, 600 mL, and 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-555-2 Supplier DWK Life Sciences Supplier No. 1408001

missing translation for 'validMainframeMsg'

An assortment of popularly sized beakers

Ideal for start-up requirements, when variety is preferred or when space or glassware needs are limited

  • With pouring spout
  • Matte-finish enameled marking spot
  • Accurate to ±5%
  • Uniform, sturdy walls

Order Info

One each per case: 50, 100, 250, 600 and 1000mL

Compliance

Designed from ASTM™ E 960 Type I requirements

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±5%
Capacity (Metric) 50 mL, 100 mL, 250 mL, 600 mL, and 1000 mL
Material Borosilicate Glass
For Use With (Application) Ideal for Start-up Labs and When Variety is Preferred or When Space or Glassware Needs Are Limited
Includes Five 50, 100, 250, 600 and 1000 mL Low-Form Griffin Beakers with Pouring Spout and Double Capacity Scale
Quantity 5/Set
Type Beakers
Certifications/Compliance ASTM E438, USP Type I
Style Griffin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.